
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HTC-1
Zoro #
G202683145
UPC #
30033607220756
Country of Origin
Unknown
Dimensions
Outside Diameter
13
Width
12.5
Cart Height
21
Length
20.5
Description
The smaller size and lighter weight of this hose reel cart gives you a dependable yet economical option for storing and moving hose. The one-handed grip and light weight make it easily maneuverable, while 6" solid-rubber wheels with lightweight plastic hubs travel easily over most surfaces. Cart has a cushioned crank grip, no-kink center spool and a 5'L leader hose. Cart holds up to 100' of 5/8" hose and has a durable, anti-rust finish. 11"L x 18"W x 34"H. Some assembly required.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.