Shop LEWIS TOOLS
Create Account
Lewis Lifetime Tools 240560 0.62 in. x 75 ft. Handy Hose Reel; Silver & Black
- Mfr # 240560
- Zoro # G404045611
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240560
- Zoro #
- G404045611
- UPC #
- 33607000050
- Country of Origin
- Mexico
Description
Features
- Provides a tidy method for safely storing up to 5/8" x 75' hose without kinks or tangles
- Can be wall mounted or used on the ground for maximum portability
- All steel construction with a powder coat finish that will stand up to years of outdoor use
- Includes leader hose
- Color: Silver & Black
- Size: 0.62" x 75'
- Country of Origin: Mexico
- Weight: 35.3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.