This item is Discontinued.

Lewisbins Steel Bin Rail Floor Rack, 36 in W x 21 in D x 54 in H, Black FS216-CON

Steel Bin Rail Floor Rack, 36 in W x 21 in D x 54 in H, Black (Discontinued)

  • Mfr # FS216-CON
  • Zoro # G7244097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS216-CON
Zoro #
G7244097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Width
36 in
Overall Depth
21 in
Width
36 in
Depth
54"
Overall WxDxH
36 in x 54 in x 21 in

Details

Number of Bins
0
Load Capacity
1,200 lb
Material
Steel
Color
Black
Finish
Conductive Coating
Item
Bin Rail Floor Rack
Bin Color
Black
For Use With
Mfg. No. PB30, PB31, PB40, PB40
ESD Conductive
Yes
Includes
(16) Rails, Double-Sided;Mounting Hardware
Gauge
16 ga
Frame Material
Steel
Rail Material
Steel
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
1,200 lb
Number of Usable Sides
2
Rack Color
Black
Load Capacity per Rail
150 lb
Number of Rails
16
Rail Finish
Conductive Coating

Description

Bin Rail Floor Rack, Black Bin Color, Number of Bins 0, Overall Depth 21 in, Overall Height 54 in, Overall Width 36 in, Rack Color Black, Rail Finish Conductive Coating, Rail Material Steel, Number of Rails 16, Mounting Type Floor Mount, Includes Mounting Hardware Yes, ESD Conductive Yes, Frame Material Steel, (16) Rails, Double-Sided, Number of Usable Sides 2, Load Capacity per Rail 150 lb, Whole Unit Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.