Zoro Homepage

Card Holder, 2-1/4 x 6-1/2, Pink

  • Mfr # CH20LS

  • Zoro # G8543911


product price: $2.65
/ea

Key Features

Width
2 1/4 in
Label Holder Style
Pocket
Length
6 1/2 in
Color
Pink
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH20LS
Zoro #
G8543911
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
6 1/2 in
Outside Length
2-1/4"
Overall Width
2 1/4 in
Overall Length
6 1/2 in

Details

Item
Label Holder
Label Holder Style
Pocket
Color
Pink
Finish
Smooth
Product Type
Label Holder
Number of Label Holders
1
Label Attachment Type
Pocket

Description

Label Holder, Color Pink, Finish Smooth, Label Attachment Type Pocket, Mounting Type Snap-On, Number of Label Holders 1, Overall Length 6 1/2 in, Overall Width 2 1/4 in, Product Type Label Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.