This item is Discontinued.

Lewisbins Steel Louvered Panel, 36 in W x 3/4 in D x 12 in H, Black LP1236-CON

Steel Louvered Panel, 36 in W x 3/4 in D x 12 in H, Black (Discontinued)

  • Mfr # LP1236-CON
  • Zoro # G6422071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP1236-CON
Zoro #
G6422071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
36 in
Overall Depth
3/4 in
Width
36 in
Depth
12"
Overall HxWxD
12 in x 36 in x 3/4 in

Details

Number of Bins
0
Color
Black
Load Capacity
160 lb
Finish
Conductive Coating
Material
Steel
Item
Louvered Panel
Gauge
16 ga
For Use With
Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
For Maximum Number of Bins
0
Whole Unit Load Capacity
160 lb
Compatible Manufacturer Model Number
PB10(x), PB20(x), PB22(x), PB30(x), PB31(x)
Louvered Rack Style
Louvered Panel

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 3/4 in, Overall Height 12 in, Overall Width 36 in, 160 lb Whole Unit Load Capacity, Number of Sides 1, Black, Conductive Coating, Steel, Compatible Manufacturer Model Number PB10(x), PB20(x), PB22(x), PB30(x), PB31(x), Louvered Panel Louvered Rack Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.