This item is Discontinued.

Lewisbins Steel Louvered Bench Rack, 36 in W x 5 3/4 in D x 12 in H, Black LPA1236-CON

Steel Louvered Bench Rack, 36 in W x 5 3/4 in D x 12 in H, Black (Discontinued)

  • Mfr # LPA1236-CON
  • Zoro # G6978194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPA1236-CON
Zoro #
G6978194
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
5 3/4 in
Overall Height
12 in
Width
36 in
Depth
12"
Overall HxWxD
12 in x 36 in x 5 3/4 in

Details

Number of Bins
0
Color
Black
Finish
Conductive Coating
Load Capacity
100 lb
Material
Steel
Item
Louvered Bench Rack
For Use With
Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
Gauge
16 ga
Louvered Rack Style
Louvered Bench Rack
Compatible Manufacturer Model Number
PB10(x), PB20(x), PB22(x), PB30(x), PB31(x)
For Maximum Number of Bins
0
Whole Unit Load Capacity
100 lb

Description

Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 5 3/4 in, Overall Height 12 in, Overall Width 36 in, 100 lb Whole Unit Load Capacity, Number of Sides 1, Black, Conductive Coating, Steel, Compatible Manufacturer Model Number PB10(x), PB20(x), PB22(x), PB30(x), PB31(x), Louvered Bench Rack Louvered Rack Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.