This item is Discontinued.

Lewisbins Steel Louvered Bench Rack, 36 in W x 7 1/4 in D x 18 in H, Black LPA1836-CON

Steel Louvered Bench Rack, 36 in W x 7 1/4 in D x 18 in H, Black (Discontinued)

  • Mfr # LPA1836-CON
  • Zoro # G7188316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPA1836-CON
Zoro #
G7188316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
7 1/4 in
Depth
18"
Width
36"
Overall HxWxD
18 in x 36 in x 7 1/4 in

Details

Number of Bins
0
Color
Black
Load Capacity
130 lb
Finish
Conductive Coating
Material
Steel
Item
Louvered Bench Rack
For Use With
Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
Gauge
16 ga.
Compatible Manufacturer Model Number
PB10(x), PB20(x), PB22(x), PB30(x), PB31(x)
Whole Unit Load Capacity
130 lb
For Maximum Number of Bins
0
Louvered Rack Style
Louvered Bench Rack

Description

Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 7 1/4 in, Overall Height 18 in, Overall Width 36 in, 130 lb Whole Unit Load Capacity, Number of Sides 1, Black, Conductive Coating, Steel, Compatible Manufacturer Model Number PB10(x), PB20(x), PB22(x), PB30(x), PB31(x), Louvered Bench Rack Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.