This item is Discontinued.

Lewisbins Steel Louvered Floor Rack, 36" W x 15-3/4" D x 54" H, Gray LPFS1-BST

Steel Louvered Floor Rack, 36" W x 15-3/4" D x 54" H, Gray (Discontinued)

  • Mfr # LPFS1-BST
  • Zoro # G7007357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPFS1-BST
Zoro #
G7007357
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Width
36 in
Overall Depth
15 3/4 in

Details

Color
Gray
Load Capacity
800 lb
Finish
Baked Enamel
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfg. No. PB54-3, PB74-3, PB105-5, PB108-7, PB148-7, PB1011-5, PB1416-7

Description

Louvered Floor Rack, Overall Depth 15 3/4 in, Overall Height 54 in, Overall Width 36 in, Number of Sides 1, Gray, Baked Enamel, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.