Shop LEWISBINS
Create Account
Polyethylene Container, 21 x 17 x 12 in. - Gray
- Mfr # 652906GY
- Zoro # G224185696
product price:Â
$
424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652906GY
- Zoro #
- G224185696
- UPC #
- -
- Country of Origin
- China
Description
Gray Polyethylene Plastic Containers Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0to 120. These Gray plastic containers arefor direct food contact. Reinforced construction provides 70 lb. capacity per container. Bottom container supports 300 lbs. when stacked. Nest when empty, cross stack without lids or stack with lids. Plastic containers and lids obtainable in Red, Blue or Gray. Lids. Features Polyethylene Container 21 x 17 x 12 in. - Gray. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Gray. Size: 21 in L x 17 in W x 12 in H. Country of Origin: USA. Weight: 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.