This item is Discontinued.

Lewisbins Red Plastic Lid CSN2414-1 RED

This item is Discontinued.

Lewisbins

Red Plastic Lid (Discontinued)

Mfr # CSN2414-1 RED
Zoro # G2977396
UPC # 014239170120
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSN2414-1 RED
Zoro #
G2977396
UPC #
014239170120
Country of Origin
United States

Dimensions

Overall Length
24 1/3 in
Overall Width
14 1/10 in
Outside Width
14 1/10 in

Details

Color
Red
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
SN2414-8
Standards
FDA Compliant

Description

Lid, Color Red, Compatible Grainger Part Number 8WRU9, Compatible Manufacturer Model Number SN2414-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 14 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.