Shop LEWISBINS
Create Account
Translucent Flipak Tote - 15.2 x 10.9 x 9.7 in.
- Mfr # FP06-DECLSLX
- Zoro # G524184436
product price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP06-DECLSLX
- Zoro #
- G524184436
- UPC #
- -
- Country of Origin
- China
Description
Containers stack with lids closed and nest with lids open. Cut storage, order picking, distribution, and product loss costs with these durable, reusable ORBIS Translucent FliPak Totes. Partially filled containers will not collapse while stacked. Designed to optimize space on pallets and in trucks, trailers, and warehouses. Attached covers with solid metal hinge pin close tightly. High-strength injection-molded polyolefin construction offers maximum product protection from impact, moisture, chemicals, vermin, etc. See-through polypropylene construction permits easy visual identification of contents. Appropriate for lean manufacturing. Specifications Length: 15-3/16 in. Width: 10-7/8 in. Height: 9-11/16 in. Width Range: 11 in to 13 in. Height Range: 8 in to 10 in. Capacity lbs: 70. Capacity Cubic Feet: 0.6. Color Finish: Translucent. Construction: Polyolefin. Stacked Capacity lbs: 280.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.