Zoro Homepage

72mm HTX Block, Single

  • Mfr # 29197201

  • Zoro # G208640449


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29197201
Zoro #
G208640449
UPC #
743683219177
Country of Origin
United Kingdom

Description

72mm HTX Block - Single Years of design and manufacturing experience coupled with collaboration with boat builders, designers, and sailors have resulted in the Lewmar HTX Hardware Range. Drawing upon the design of the Racing Range, the HTX blocks are constructed simply from high-quality materials, providing enhanced reliability. HTX blocks are ideal for frequently adjusted, highly loaded systems using modern line technology and reduced line diameters. Features: Strong aluminum side cheeks Central plain bearing for efficiency at high loads Side thrust Delrin ball bearings Head design inspired by Lewmar Racing Range with grub screw swivel head locking mechanism Technical Specifications: Working Load Limit - 4405lb Weight - 15.6oz Maximum Line Size - .55 in. 14mm *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.