Zoro Homepage

LFX-10 Anchor, Aluminum Alloy, 10lb

  • Mfr # 58105

  • Zoro # G908640459


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58105
Zoro #
G908640459
UPC #
-
Country of Origin
China

Description

LFX-10 Anchor - Anodized Aluminum - 10lb The new LFX anchor has been developed to complement our existing range, offering style with practicality. Made from high-grade anodised aluminium, the LFX anchor demonstrates exceptional anti-corrosion performance with enhanced aesthetics. The large flukes perform superbly under high loads while being extremely lightweight, making the LFX easy to handle and use. The anchor has the additional feature of being simple to disassemble and store in a locker. Features: Made from lightweight and strong, high-grade aluminium alloy Tough, durable and corrosion-resistant anodised finish Performs at its best in mud and sand environments Super high holding power Adjustable fluke angle for different conditions Easily detachable for locker storage Technical Specifications: Material - Anodized Aluminum Weight - 10lb 4.5 kg In the Box: Anchor Instruction manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.