Pro Series 1000H Horizontal SS Windlass
- Mfr # 2020201170
- Zoro # G524011855
product price:Â
$
1,654.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Boat Length Range
30'-45'
Width
11 in
Height
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2020201170
- Zoro #
- G524011855
- UPC #
- 743683319891
- Country of Origin
- Thailand
Dimensions
- Length
- 12.5 in
- Boat Length Range
- 30'-45'
- Width
- 11 in
- Height
- 8.25 in
Description
power out with manual freefall.100% 316 Stainless steel case 12V motor provides fast line speeds Manual recovery with a standard 1/2" socket ratchetAbove deck installation, easy to installDIY ready kit including: Windlass, base gasket seal, fast mounting studs, installation wrench, circuit breaker, dual-direction solenoid and rocker switch 5/16" Kit: Rope:14-16mm (9/16-5/8") 3-strand and 8-plait (5/8 only) Chain: 5/16" G40/43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.