Zoro Homepage

Pro-Sport 550G Horizontal Windlass Kit - 12V

  • Mfr # 6656811967-303

  • Zoro # G709843226


product price: $947.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6656811967-303
Zoro #
G709843226
UPC #
743683306471
Country of Origin
Taiwan, Province of China

Description

Pro-Sport 550G Horizontal Windlass Kit - 12V. Lewmar’s Pro-Sport windlass is designed as an economical package for rope and chain applications, without compromise on quality or performance. Pro-Sport is designed around a highly efficient spur gearbox, using smaller, more powerful permanent magnet motors. Its rugged aluminum center case and durable composite side covers make Pro-Sport the perfect choice. Complete with push-button control, anchoring has never been easier. Features: Low power consumption / current draw. Dual direction powered operation. Convenient above-deck installation. Manual freefall. DIY ready. Technical Specifications: Chain Size - 1/4in G4 or BBB. Rope Size - 1/2in 3-strand or 8-plait. Motor Voltage - 12 Volt DC. Motor Power - 150 Watt. Maximum pulling power - 550lb 250kg. Maximum Working Load - 137lb 62.12kg. For boats up to 28FT 9M. In the Box: Windlass. Base gasket. Mounting hardware. Circuit breaker. Contactor. Rocker switch. Instruction manual as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.