Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Mounting Bracket f/Axis and Shallow Water Anchors - Black

  • Mfr # 2023043513

  • Zoro # G916103205


product price: $72.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023043513
Zoro #
G916103205
UPC #
40011853011
Country of Origin
Unknown

Description

Quick Release Mounting Bracket for Axis & Shallow Water Anchors - BlackRemoving your Lewmar shallow water anchor is a breeze with our compatible quick-release mounting bracket. Available in black or white, this dovetail-style bracket mounts directly to your boat's transom or our other available mounting brackets, allowing for slide-out removal of your shallow water anchor for trailering, storage, or switching between boats.The motor mounting bracket for shallow water anchors attaches directly between the outboard motor and the transom, eliminating the need to drill into your boat's hull. Its powder-coated aluminum finish offers long-lasting durability in marine environments. Designed for use with Lewmar shallow water anchors, this bracket offers a secure and reliable fit. Professional installation is recommended, as specialized equipment is required to support the motor properly during installation. Using basic tools, the motor mounting bracket is compatible with the Quick Release bracket for easy anchor removal. Features:For use with the Axis and Vector shallow water anchorsDIY installation with included hardwareDovetail style mounting bracket securely holds the anchor in placeCompatible with other Lewmar shallow water anchor mounting bracketsAllows anchor to be easily removed with simple hand tools for transport, storage, or use on other vesselsDurable powder-coated aluminum finish withstands harsh marine conditionsDesigned for port or starboard mountingMeasures 8'' x 6'' x 1.5''Specifications:Color: BlackAnchor Style: Shallow WaterHardware Type: Mounting HardwareItem Length: 8''Item Width: 6.5''Item Height: 1.5''What's Included?Mounting hardwareInstallation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.