Shop LEWMAR

Quick Release Mounting Bracket f/Axis & Shallow Water Anchors - White

  • Mfr # 2024028468

  • Zoro # G223512653


product price:  $74.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024028468
Zoro #
G223512653
UPC #
-
Country of Origin
Unknown

Description

Quick Release Mounting Bracket for Axis & Shallow Water Anchors - White Removing your Lewmar shallow water anchor is a breeze with our compatible quick-release mounting bracket. Available in black or white, this dovetail-style bracket mounts directly to your boat's transom or our other available mounting brackets, allowing for slide-out removal of your shallow water anchor for trailering, storage, or switching between boats. The motor mounting bracket for shallow water anchors attaches directly between the outboard motor and the transom, eliminating the need to drill into your boat's hull. Its powder-coated aluminum finish offers long-lasting durability in marine environments. Designed for use with Lewmar shallow-water anchors, this bracket provides a secure and reliable fit. Professional installation is recommended, as specialized equipment is required to support the motor properly during the installation process. Using basic tools, the motor mounting bracket is compatible with the Quick Release bracket for easy anchor removal. Features: For use with the Axis and Vector shallow water anchors DIY installation with included hardware Dovetail style mounting bracket securely holds the anchor in place Compatible with other Lewmar shallow water anchor mounting brackets Allows the anchor to be easily removed with simple hand tools for transport, storage, or use on other vessels Durable powder-coated aluminum finish withstands harsh marine conditions Designed for port or starboard mounting Measures 8in x 6in x 1.5in Specifications: Color: White Anchor Style: Shallow Water Hardware Type: Mounting Hardware Item Length: 8in Item Width: 6.5in Item Height: 1.5in What's Included? Mounting hardware Installation instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.