Zoro Homepage

Size 10 Low Profile Deck Hatch

  • Mfr # 39910030

  • Zoro # G408640461


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39910030
Zoro #
G408640461
UPC #
743683107047
Country of Origin
United Kingdom

Description

The Low Profile Hatch has soft styling and sleek looks, ideal for use on a powerboat. Smaller ventilation hatches are suitable for any deck location on sailboats, while the larger sizes can be used as foredeck hatches on smaller to mid-size yachts. Features: Outside handles allow the hatch to be opened from on deck if it is not locked Sizes 00, 03,10, 20 41 have no outside handle and can only be opened from the inside. Low profile hatches open up to 180° round hatches open to 170° Friction levers hold the lid open in any position up to 95° Anodized aluminum frame for corrosion resistance Curved upper frame profile for strength as well as modern styling Technical Specifications: Support System - Self-supporting Color - Smoke Grey Weight - 4.9lbs Dimensions L x W x H - 13 in. x 13 in. x 1 in. Cut-Out Dimensions L x W - 10.25 in. x 10.25 in. *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.