Zoro Homepage

V700 Vertical Windlass Kit - 12V

  • Mfr # 6670011108-312

  • Zoro # G609843227


product price: $1,177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6670011108-312
Zoro #
G609843227
UPC #
743683302930
Country of Origin
Thailand

Description

V700 Vertical Windlass Kit - 12V. With 100% 316 stainless steel housing and a sleek flush-mount design that hides the motor down below, the V700 is one of the most attractive and durable windlasses on the market. It works at the push of a button and has two built-in features that make it unique - motor protection and anchor lock. The V700 comes with a gypsy able to accept 1/4 inch chains.Features: For rope, chain, or combination rodes . Built-in motor protection and fail-safe anchor lock. Easy installation. Fast line speed. Manual recovery option. Impact-resistant cover. Technical Specifications: Material - Stainless Steel. Maximum Pull - 700lbs. Maximum Line Speed - 82FT/min Maximum Chain Size - 1/4in. Maximum Rope Size - 1/2in. Power - 12 V. Maximum Boat Length - 35FT. Mounting Position - Vertical. Weight - 14lbs. In the Box: Windlass. Switch. Dual direction contactor/solenoid. Circuit breaker. Instruction manualas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.