Zoro Homepage

JumpDrive D400 USB 3.1 Flash Drive, 128 GB, Titanium

  • Mfr # LJDD400-128GBNU

  • Zoro # G815960541


product price: $26.35
/ea

Key Features

Storage Capacity
128 GB
Compatible With
Android, Mac®, Windows®
Maximum Read Speed
130 MBps
Color
Titanium
Connector Type
USB 3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJDD400-128GBNU
Zoro #
G815960541
UPC #
843367129461
Country of Origin
China

Details

Storage Capacity
128 GB
Compatible With
Android, Mac®, Windows®
Maximum Read Speed
130 MBps
Color
Titanium
Connector Type
USB 3.1
Item
USB Flash Drives

Description

The Lexar JumpDrive D400 is a two-in-one flash drive that allows you to seamlessly transfer content between your USB Type-C and Type-A devices. Featuring a stylish metal casing and swivel design for added protection, this drive is as tough as it is fast, with transfer speeds up to 130 MBps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.