Lexar LSDMI256BBNL633A 256GB High-Performance 633x UHS-I microSDXC Memory Card with SD Adapter

  • Mfr # LSDMI256BBNL633A

  • Zoro # G003756017


product price:  $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSDMI256BBNL633A
Zoro #
G003756017
UPC #
843367100651
Country of Origin
China

Description

Designed for sports camcorders, tablets, smartphones, any other microSDXC-compatible devices, the 256GB High-Performance 633x UHS-I microSDXC Memory Card from Lexar can be used to record Full HD, 3D, and 4K video. This card has a capacity of 256GB, is compatible with the UHS-I bus, and features a speed class rating of U1, which provides minimum write speeds of 10 MB/s. In case your device does not support the UHS-I bus, this card also supports the Class 10 standard, which also features minimum write speeds of 10 MB/s.

Specifications
  • Card Type: microSDXC
  • Storage Capacity: 256 GB
  • Bus Type: UHS-I
  • UHS Speed Class: U1
  • Video Speed Class: V60
  • Speed: 633x
  • Read Speed: 95 MB/s
  • Write Speed: 20 MB/s
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.