
S803.1 USB Flash Drive, 128 GB, Black
Mfr # LJDS80-128BNBNU
Zoro # G815960480
product price: $25.25
/eaKey Features
Maximum Read Speed
150 MBps
Storage Capacity
128 GB
Connector Type
USB 3.1
Compatible With
Mac®, Windows®
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LJDS80-128BNBNU
Zoro #
G815960480
UPC #
843367120192
Country of Origin
China
Details
Maximum Read Speed
150 MBps
Storage Capacity
128 GB
Connector Type
USB 3.1
Compatible With
Mac®, Windows®
Item
USB Flash Drives
Color
Black
Maximum Write Speed
60 MBps
Description
The high-performance Lexar JumpDrive S80 USB 3.1 flash drive allows you to quickly and securely transfer photos, videos, and files. Now you can quickly transfer a 3 GB 4K movie clip in less than one minute, compared to the four minutes it takes using a standard USB 2.0 drive. This drive also has advanced security software to help give you peace of mind knowing your files are safe. It's also backward compatible with USB 3.0 and 2.0 devices, providing added versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.