Zoro Homepage

Coated Cable 1/16 7x7G 3/32 CLR PVC

  • Mfr # 1167332CCC

  • Zoro # G116091487


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Core Type
IWRC
Rope Strand Classification
7 x 7
End Type
Plain
Color
Silver
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167332CCC
Zoro #
G116091487
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
500 ft
Overall Diameter
1/16 in

Details

Core Type
IWRC
Rope Strand Classification
7 x 7
End Type
Plain
Item
Cable
Color
Silver
Material
Galvanized Steel
Working Load Limit
54 lb
Coating
Coated

Description

Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 500 ft, End Type Plain, Color Silver, Coating Coated, Coating Type Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.