Zoro Homepage

Coated Wire Rope 3/64 7x7G 1/16 CLR PVC

  • Mfr # 3647116CCC

  • Zoro # G616091482


product price: $61.95
/ea

Key Features

Coating
Coated
Working Load Limit
54 lb
Overall Length
250 ft
Core Type
IWRC
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3647116CCC
Zoro #
G616091482
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
250 ft
Cable Diameter
3/64 in
Overall Diameter
1/16 in

Details

Coating
Coated
Working Load Limit
54 lb
Core Type
IWRC
Material
Galvanized Steel
Item
Cable
Rope Strand Classification
7 x 7
End Type
Plain
Color
Silver

Description

Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 250 ft, End Type Plain, Color Silver, Coating Coated, Coating Type Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.