Zoro Homepage

Wire Rope 1/16 7x7 GAC

  • Mfr # 1167GAC

  • Zoro # G016090542


product price: $41.35
/ea

Key Features

Material
Galvanized Steel
Coating
Uncoated
Standards
RR-W-410, Type VI, Class 2
Core Type
IWRC
Overall Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167GAC
Zoro #
G016090542
UPC #
-
Country of Origin
China

Dimensions

Overall Length
250 ft
Overall Diameter
1/16 in

Details

Material
Galvanized Steel
Coating
Uncoated
Standards
RR-W-410, Type VI, Class 2
Core Type
IWRC
End Type
Plain
Working Load Limit
96 lb
Color
Silver
Item
Cable
Rope Strand Classification
7 x 7

Description

Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 250 ft, End Type Plain, Color Silver, Coating Uncoated, Coating Type Not Applicable, Standards RR-W-410, Type VI, Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.