Zoro Homepage

Wire Rope 1/16 7x7 SSAC

  • Mfr # 1167SSAC

  • Zoro # G616090522


product price: $47.95
/ea

Key Features

End Type
Plain
Overall Length
250 ft
Rope Strand Classification
7 x 7
Overall Diameter
1/16 in
Standards
RR-W-410, Type VI, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167SSAC
Zoro #
G616090522
UPC #
-
Country of Origin
China

Dimensions

Overall Length
250 ft
Overall Diameter
1/16 in

Details

End Type
Plain
Item
Cable
Rope Strand Classification
7 x 7
Standards
RR-W-410, Type VI, Class 2
Material
Stainless Steel
Color
Silver
Core Type
IWRC
Coating
Uncoated
Working Load Limit
96 lb

Description

Wire Rope, Material Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 250 ft, End Type Plain, Color Silver, Coating Uncoated, Coating Type Not Applicable, Standards RR-W-410, Type VI, Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.