Zoro Homepage

Wire Rope 1/16 7x7 SSAC

  • Mfr # 1167SSAC

  • Zoro # G716090552


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
500 ft
Overall Diameter
1/16 in
Material
Stainless Steel
Core Type
IWRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167SSAC
Zoro #
G716090552
UPC #
-
Country of Origin
China

Dimensions

Overall Length
500 ft
Overall Diameter
1/16 in

Details

Color
Silver
Item
Cable
Material
Stainless Steel
Core Type
IWRC
Rope Strand Classification
7 x 7
Coating
Uncoated
Standards
RR-W-410, Type VI, Class 2
End Type
Plain
Working Load Limit
96 lb

Description

Cable, Material Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Rope Strand Classification 7 x 7, Overall Diameter 1/16 in, Overall Length 500 ft, End Type Plain, Color Silver, Coating Uncoated, Coating Type Not Applicable, Standards RR-W-410, Type VI, Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.