Zoro Homepage

Wire Rope 3/32 7x7 GAC

  • Mfr # 3327GAC

  • Zoro # G816090537


product price: $41.35
/ea

Key Features

Cable Diameter
3/32 in
Standards
RR-W-410, Type VI, Class 2
End Type
Plain
Material
Galvanized Steel
Overall Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327GAC
Zoro #
G816090537
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
3/32 in
Overall Length
250 ft
Overall Diameter
3/32 in

Details

Standards
RR-W-410, Type VI, Class 2
End Type
Plain
Material
Galvanized Steel
Item
Cable
Coating
Uncoated
Rope Strand Classification
7 x 7
Core Type
IWRC
Working Load Limit
184 lb
Color
Silver

Description

Cable, Material Galvanized Steel, Core Type IWRC, Working Load Limit 184 lb, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 3/32 in, Overall Length 250 ft, End Type Plain, Color Silver, Coating Uncoated, Coating Type Not Applicable, Standards RR-W-410, Type VI, Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.