Zoro Homepage

Wire Rope 3/32 7x7 SSAC

  • Mfr # 3327SSAC

  • Zoro # G116090589


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Classification
7 x 7
Cable Diameter
3/32 in
Coating
Uncoated
Material
Stainless Steel
Overall Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327SSAC
Zoro #
G116090589
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
3/32 in
Overall Diameter
3/32 in
Overall Length
500 ft

Details

Rope Strand Classification
7 x 7
Coating
Uncoated
Material
Stainless Steel
Core Type
IWRC
Standards
RR-W-410, Type VI, Class 2
Working Load Limit
184 lb
Color
Silver
End Type
Plain
Item
Cable

Description

Cable, Material Stainless Steel, Core Type IWRC, Working Load Limit 184 lb, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 3/32 in, Overall Length 500 ft, End Type Plain, Color Silver, Coating Uncoated, Coating Type Not Applicable, Standards RR-W-410, Type VI, Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.