Sashco Lexel White Low VOC Synthetic Rubber All Purpose Caulk 10.5 oz

  • Mfr # 13080

  • Zoro # G305298567


product price: $15.59
/ea
Sold in multiples of 12 for $187.08

Key Features

Sealant Base
Synthetic Rubber
Adhesive Grouping
Caulk
Container Type
Cartridge
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13080
Zoro #
G305298567
UPC #
31525130804
Country of Origin
China

Dimensions

Container Size
10.5 Oz.

Details

Sealant Base
Synthetic Rubber
Adhesive Grouping
Caulk
Container Type
Cartridge
Color
White

Description

Lexel is the Tough Elastic Sealant for Every Job. Super-elastic. Superior adhesion. Paintable. It seals around anything: tubs and shower stalls, sinks and countertops, window frames and door frames, PVC, and metal drain pipes. Apply to wet or dry surfaces, indoors and outdoors. It is tough and can handle up to 400% joint movement. It is scrubbable. It sticks to just about anything. Lexel clear caulk is 19 times clearer than silicone and will not yellow or cloud up over time. Lexel wont let you down.


  • • The Tough Elastic Sealant for Every Job.
  • • Highly Elastic
  • • Sticks to Difficult Surfaces Even when Wet
  • • 19 Times Clearer than Silicone
  • • Instantly Waterproof
  • • Paintable and stainable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.