Shop LEXMARK
See all product information
Create Account
2,100-Sheet Tray
- Mfr # 50G0804
- Zoro # G6172635
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Width
16.6 in
Length
20.1 in
Printer Series Compatibility
Lexmark Printers: B2865dw, MS725dvn, MS821dn, MS821n, MS822de, MS823dn, MS823n, MS825dn, MS826de, MX721ade, MX721adhe, MX722ade, MX722adhe, MX826adxe
Height
13.8 in
Type
Paper Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50G0804
- Zoro #
- G6172635
- UPC #
- 734646612524
- Country of Origin
- China
- Item
- 2100-Sheet Tray
- Printer Series Compatibility
- Lexmark Printers: B2865dw, MS725dvn, MS821dn, MS821n, MS822de, MS823dn, MS823n, MS825dn, MS826de, MX721ade, MX721adhe, MX722ade, MX722adhe, MX826adxe
- Type
- Paper Tray
- Total Media Capacity
- 2100
- Media Type
- Plain Paper
Dimensions
- Width
- 16.6 in
- Length
- 20.1 in
- Height
- 13.8 in
- Media Size
- Legal - 8.50" x 14", A4 - 8.30" x 11.70", Letter, Oficio, JIS B5 - 6.90" x 9.80", Folio - 8.27" x 13", A5 - 5.80" x 8.30"
Description
Lexmark B2865, M5255, M5265, M5270, MB2770, MS725, MS821, MS822, MS823, MS825, MS826, MX721, MX722, XM5365, XM5370 2,100-Sheet Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.