Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan

  • Mfr # MX431ADW

  • Zoro # G8285675


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
42 ppm
Print Resolution (Black)
2400 Image Quality
Operating System Compatibility
Windows 2000, Server 2003, XP, Vista
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX431ADW
Zoro #
G8285675
UPC #
734646695701
Country of Origin
United States

Dimensions

Height
15.2"
Width
16.5"
Depth
18.3"
Max. Paper Size
8.5 x 14
Accepts Paper Size
#7 3/4 Envelope; #9 Envelope; #10 Envelope; A4; A5; A6; DL Envelope; Executive; Folio; JIS-B5; Legal; Letter; Oficio; Statement; Universal

Details

Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
42 ppm
Print Resolution (Black)
2400 Image Quality
Operating System Compatibility
Windows 2000, Server 2003, XP, Vista
Standards
Energy Star Rated; ICES-003 Class B; BSMI Class B; US FDA; UL 60950-1; FCC Class B; cUL CAN/CSA-C22.2 60950-1; NOM; CB EN/IEC 60950-1; CB EN/IEC 60825-1; CE DoC (EN 62301 Class B; EN 62311; CE EN/IEC 60950-1; CE EN/IEC 60825-1; EN 61000-3; EN 55022 Class B; EuP; EN 55024; UL); EFTA (CE); KCC; CCC; CECP; CEL; C-tick DoC; UL-AR; KC mark; UL GS mark; EC 1275; MET-I; ISO 532B; ECMA-370; TED; GOST-R; SII; TER; DE-UZ 205; Wi-Fi CERTIFIED; China Green Product (CGP)
Connector/Port/Interface
Ethernet; USB
Capacity
550
Features
Wireless Printing
Weight
14.7 lbs
Network Ready
Yes
Includes
Setup Guide; Software and Documentation CD; Return Program Imaging Unit up to 40,000 Pages; Return Program Toner Cartridge up to 3,000 Pages; Stability Sheet; Safety Sheet; Statement of Limited Warranty/Guarantee; Power cord(s)
Machine Functions
Copy; Fax; Print; Scan

Description

Built with the essential features small workgroups need, the MX431adw multifunction supports output up to 42 pages per minute, plus double-side automatic scanning, copying and faxing. Light and compact, it fits almost anywhere and lets you connect via USB, Ethernet and Wi-Fi. The 2.8-inch color touch screen includes built-in cloud connectivity to enhance workflow. Standard two-sided printing saves paper, while Lexmark full-spectrum security helps protect your network and proprietary information. Add an optional 550-sheet paper tray or available Extra High Yield UnisonTM toner offering up to 20,000 pages of output for longer print runs and greater media flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.