Shop LEXMARK
See all product information
Create Account
500UG Ultra High Yield Return Program Toner, TAA Compliant
- Mfr # 50F0U0G
- Zoro # G6691764
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Black
Yield
20000 Pages
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: MS510dn, MS610de, MS610dn, MS610dte, MS610dtn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50F0U0G
- Zoro #
- G6691764
- UPC #
- 734646455077
- Country of Origin
- Mexico
- Capacity
- Extra High Yield
- Color
- Black
- Yield
- 20000 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: MS510dn, MS610de, MS610dn, MS610dte, MS610dtn
- Max. Page Yield
- 20000
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- For Use With
- Printer
- Compatible OEM Model Number
- MS510dn, MS610de, MS610dn, MS610dte, MS610dtn
Description
Lexmark (500UG) MS510, MS610 Ultra High Yield Return Program Toner Cartridge for US Government (20,000 Yield) (TAA Compliant Version of 50F0UA0). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.