Shop LEXMARK
See all product information
Create Account
500XG Extra High Yield Return Program Toner, TAA Compliant
- Mfr # 50F0X0G
- Zoro # G6686487
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Black
Yield
10000 Pages
Compatible OEM Model Number
MS31X, MS41X, MS51X
Max. Page Yield
10000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50F0X0G
- Zoro #
- G6686487
- UPC #
- 734646455060
- Country of Origin
- Mexico
Details
- Capacity
- Extra High Yield
- Color
- Black
- Yield
- 10000 Pages
- Compatible OEM Model Number
- MS31X, MS41X, MS51X
- Max. Page Yield
- 10000
- Ink/Toner Color
- Black
- Fits Brand
- Lexmark
- For Use With
- Printer
- Item
- Toner Cartridge
Description
Lexmark (500XG) MS410, MS415, MS510, MS610 Extra High Yield Return Program Toner Cartridge for US Government (10,000 Yield) (TAA Compliant Version of 50F0XA0). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.