Zoro Homepage

56F000G Toner, 6,000 Page-Yield, Black

  • Mfr # 56F000G

  • Zoro # G901847763


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
6000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ MS321, MS421, MS521, MS622, MX421, MX521, MX522, MX622, MX321
Weight
2.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56F000G
Zoro #
G901847763
UPC #
734646637510
Country of Origin
Mexico

Details

Item
Toner/Toner Cartridges
Max. Page Yield
6000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ MS321, MS421, MS521, MS622, MX421, MX521, MX522, MX622, MX321
Weight
2.02 lbs
Device Types
Laser
Supply Type
Toner

Description

High yield return program GSA/TAA toner cartridge. Consistently excellent image quality. Long-life system reliability. Innovative shake-free print system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.