601X Extra High Yield Return Program Toner, TAA Compliant
- Mfr # 60F0X0G
- Zoro # G6692552
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Black
Yield
20000 Pages
Product Type
Toner Cartridge
Compatibility
Lexmark Printers:MX611de, MX611dhe, MX511dhe, MX511dte, MX511de, MX610de, MX510de, MX611dte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60F0X0G
- Zoro #
- G6692552
- UPC #
- 734646455114
- Country of Origin
- Mexico
- Capacity
- Extra High Yield
- Color
- Black
- Yield
- 20000 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:MX611de, MX611dhe, MX511dhe, MX511dte, MX511de, MX610de, MX510de, MX611dte
- Max. Page Yield
- 20000
- Compatible OEM Model Number
- MX611de, MX611dhe, MX511dhe, MX511dte, MX511de, MX610de, MX510de, MX611dte
- Fits Brand
- Lexmark
- For Use With
- Printer
- Item
- Toner Cartridge
- Ink/Toner Color
- Black
Description
Lexmark (601XG) MX510, MX511, MX610, MX611 Extra High Yield Return Program Toner Cartridge for US Government (20,000 Yield) (TAA Compliant Version of 60F1X00). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.