Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78C0W00 Waste Toner Bottle

  • Mfr # 78C0W00

  • Zoro # G4588943


product price: $40.85
/ea

Key Features

Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ CS421, CS521, CS622
Remanufactured Cartridge Number
No
Product Type
Waste Toner Bottle
Compatibility
Lexmark Printers: MC2640adwe, C2325dw, C2535dw, CX622ade, CX625ade, C2240, CS421dn, CS521dn, MC2325adw, CX625adhe, C2425dw, CX522ade, CS622de, MC2425adw, CX421adn, MC2535adwe, C2325, C2425, C2535, CX421, CX522, CX622, CX625, MC2325, MC2425, MC2535, MC2640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C0W00
Zoro #
G4588943
UPC #
734646666916
Country of Origin
China

Details

Item
Print and Imaging Supplies
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ CS421, CS521, CS622
Remanufactured Cartridge Number
No
Product Type
Waste Toner Bottle
Compatibility
Lexmark Printers: MC2640adwe, C2325dw, C2535dw, CX622ade, CX625ade, C2240, CS421dn, CS521dn, MC2325adw, CX625adhe, C2425dw, CX522ade, CS622de, MC2425adw, CX421adn, MC2535adwe, C2325, C2425, C2535, CX421, CX522, CX622, CX625, MC2325, MC2425, MC2535, MC2640
Weight
1.649 lbs
Device Types
Laser Printer

Description

Use this genuine OEM unit to ensure the best quality in your printing. Offers superior performance with worry-free reliability. Manufactured to the strictest of specifications.


  • • Ensures the best compatibility with your Lexmark printer.
  • • Offers superior performance and reliability.
  • • Manufactured to strict specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.