Zoro Homepage

82K1UK0 Return Program Ultra High-Yield Toner, 55000 Page-Yield, Black

  • Mfr # 82K1UK0

  • Zoro # G001955931


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
55000
Color
Black
Remanufactured Cartridge Number
No
Features
Return Program
For Use With
Lexmark™ CX860de; Lexmark™ CX860dtfe; Lexmark™ CX860dte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82K1UK0
Zoro #
G001955931
UPC #
734646582605
Country of Origin
China

Details

Item
Toner/Toner Cartridges
Max. Page Yield
55000
Color
Black
Remanufactured Cartridge Number
No
Features
Return Program
For Use With
Lexmark™ CX860de; Lexmark™ CX860dtfe; Lexmark™ CX860dte
Compatible OEM Model Number
Lexmark
Weight
4.494 lbs
Yield Type
Ultra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Maximize your savings and enjoy premium quality with genuine Lexmark cartridges. High yield cartridges offer a lower cost per page and contain more pages. Perfect for high volume printing. Lexmark supplies are engineered to work best together with your Lexmark printer, delivering excellent print quality from the first page to the last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.