Zoro Homepage

82K1UM0 Return Program Ultra Hi-Yield Toner, 55000 Page-Yield, Magenta

  • Mfr # 82K1UM0

  • Zoro # G501955844


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
55000
Weight
4.494 lbs
Features
Return Program
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ CX860de; Lexmark™ CX860dtfe; Lexmark™ CX860dte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82K1UM0
Zoro #
G501955844
UPC #
734646582582
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
55000
Color
Magenta
Weight
4.494 lbs
Features
Return Program
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ CX860de; Lexmark™ CX860dtfe; Lexmark™ CX860dte
Remanufactured Cartridge Number
No
Yield Type
Ultra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Maximize your savings and enjoy premium quality with genuine Lexmark cartridges. High yield cartridges offer a lower cost per page and contain more pages. Perfect for high volume printing. Lexmark supplies are engineered to work best together with your Lexmark printer, delivering excellent print quality from the first page to the last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.