Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lexmark All-In1 Prntr, 50 ppm, 22-1/8inHx19-3/8inW LEX35S6702

All-In1 Prntr, 50 ppm, 22-1/8inHx19-3/8inW (Discontinued)

  • Mfr # LEX35S6702
  • Zoro # G0546887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX35S6702
Zoro #
G0546887
UPC #
734646409193
Country of Origin
China

Dimensions

Depth
18 11/16 in
Height
22 1/8 in
Width
19 3/8 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
50.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Sorting Function
No
Network Types
Ethernet
LCD Display
Yes
Monthly Duty Cycle
150,000
Network Ready
Yes
Network Capable
Yes
Includes
Starter Toner Cartridge
Connector/Port/Interface
Ethernet, USB

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 50 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Sorting Function No, LCD Display Yes, Operating System Compatibility Windows(r) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Monthly Duty Cycle 150000, Height 22-1/8 In., Width 19-3/8 In., Depth 18-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.