Shop LEXMARK
See all product information
Create Account
Black Toner Cartridge, Yield 1,500
- Mfr # C320010
- Zoro # G6689287
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Black
Yield
1500 Pages
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: C3224dw, Mc3224dwe, Mc3224adwe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C320010
- Zoro #
- G6689287
- UPC #
- 734646698436
- Country of Origin
- China
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Black
- Yield
- 1500 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: C3224dw, Mc3224dwe, Mc3224adwe
- Compatible OEM Model Number
- C3224dw, Mc3224dwe, Mc3224adwe
- Max. Page Yield
- 1500
- Ink/Toner Color
- Black
Description
Lexmark C3224dw, MC3224dwe Black Toner Cartridge (Yield 1,500)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.