Bottle, Waste Toner
Mfr # C540X75G
Zoro # G5027219
product price: $15.09
/eaKey Features
Cartridge Condition
New
Max. Page Yield
36000
For Use With
Lexmark⢠C540, C543, C544, C546dtn, X543, X544, X546dtn
Remanufactured Cartridge Number
No
Product Type
Waste Toner Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C540X75G
Zoro #
G5027219
UPC #
-
Country of Origin
China
Details
Cartridge Condition
New
Item
Waste Collection
Max. Page Yield
36000
For Use With
Lexmark⢠C540, C543, C544, C546dtn, X543, X544, X546dtn
Remanufactured Cartridge Number
No
Product Type
Waste Toner Unit
Compatibility
Lexmark Printers:C540n, C543dn, C544n, C544dn, C544dw, C544dtn
Device Types
Laser Printer
Supply Type
Waste Toner Bottle
Compatible Printer Brand
Lexmark
Market Indicator Cartridge Number
C540X75G
Page Yield - Total
36,000
Compatible Printer Model Number
C540, C543, C544, C546DTN, X543, X544, X546DTN
Description
Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.