Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C746H4KG Return Program High-Yield Toner, 12,000 Page-Yield, Black

  • Mfr # C746H4KG

  • Zoro # G201847784


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
12000
Color
Black
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ C746 Series, C748 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C746H4KG
Zoro #
G201847784
UPC #
734646349857
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
12000
Color
Black
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ C746 Series, C748 Series
Standards
TAA Compliant
Features
Return Program
Weight
2 lbs
Device Types
Laser Printer
Yield Type
High-Yield
Supply Type
Toner

Description

Enjoy outstanding print quality and reliability. Extend time between cartridge replacements. Individual cartridges let you replace only the color you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.