
C792X4CG (C792) Return Program Extra High-Yield Toner, Cyan
Mfr # C792X4CG
Zoro # G4604395
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
17000
For Use With
Lexmark™ C792E; Lexmark™ C792DE; Lexmark™ C792DHE; Lexmark™ C792DTE
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C792X4CG
Zoro #
G4604395
UPC #
734646226882
Country of Origin
United States
Details
Item
Print and Imaging Supplies
Max. Page Yield
17000
Color
Cyan
For Use With
Lexmark™ C792E; Lexmark™ C792DE; Lexmark™ C792DHE; Lexmark™ C792DTE
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Lexmark Printers:C792, X792
Supply Type
Toner
Yield Type
Extra High-Yield
Device Types
Laser Printer
Features
Return Program
Description
LexmarkTM C792X4CG (C792) Return Program Extra High-Yield Toner, Cyan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.