Zoro Homepage

C792X4YG Return Program Extra Hi-Yield Toner, 17000 Page-Yield, Yellow

  • Mfr # C792X4YG

  • Zoro # G801955834


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
17000
Weight
6 lbs
For Use With
Lexmark™ C792E; Lexmark™ C792DE; Lexmark™ C792DHE; Lexmark™ C792DTE
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C792X4YG
Zoro #
G801955834
UPC #
734646226905
Country of Origin
United States

Details

Item
Print and Imaging Supplies
Max. Page Yield
17000
Color
Yellow
Weight
6 lbs
For Use With
Lexmark™ C792E; Lexmark™ C792DE; Lexmark™ C792DHE; Lexmark™ C792DTE
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
No
Features
Return Program
Yield Type
Extra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.