Zoro Homepage

CS431dw Color Laser Printer

  • Mfr # CS431DW

  • Zoro # G8285550


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Laser
Print Speed (Black)
26 ppm
Print Resolution (Black)
600 x 600 dpi
Print Speed
26 ppm (Black & Color)
Depth
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS431DW
Zoro #
G8285550
UPC #
734646700986
Country of Origin
China

Dimensions

Depth
15.5"
Height
9.6"
Width
16.2"
Screen Size
2.80"

Details

Item
Printers
Scanner Type
Laser
Print Speed (Black)
26 ppm
Print Resolution (Black)
600 x 600 dpi
Print Speed
26 ppm (Black & Color)
Network Types
10/100/1000Base-TX Ethernet
Features
Wireless Printing
Standards
Energy Star Rated; ICES-003 Class B; BSMI Class B; US FDA; UL 60950-1; FCC Class B; cUL CAN/CSA-C22.2 60950-1; CB EN/IEC 60950-1; CB EN/IEC 60825-1; CE DoC (EN 62301 Class B; EN 62311; CE EN/IEC 60950-1; CE EN/IEC 60825-1; EN 61000-3; EN 55022 Class B; EN 55024; UL); EFTA (CE); KCC; CCC; CECP; CEL; C-tick DoC; UL-AR; KC mark; UL GS mark; UCRF; EC 1275; DE-UZ 219; CNS-13438/14336; Wi-Fi CERTIFIED; China Green Product (CGP)
Network Capable
Yes
Includes
Software and Documentation CD; Black Print Cartridge; Color (CMY) Print Cartridges; Statement of Limited Warranty/Guarantee; Setup Guide; Power Cord(s)
Network Ready
Yes
LCD Display
Yes
Connector/Port/Interface
Ethernet; USB; Wi-Fi
Print Resolution (Color)
600 x 600 dpi
Power Source
AC Supply
Product Type
Laser Printer
Duplex Printing
Automatic
First Page Out
20 s
Printer Display
LCD Display
Printer Series Compatability
Windows 2000, Server 2003, XP, Vista
Printer Model
CS431dw

Description

Give every small workgroup bold, consistent color output with the compact, lightweight Lexmark CS431dw. Built for reliability, performance and security, it prints up to 26 ppm and offers expandable input for longer print runs. Take control with a 2.8" touch screen and connect via Wi-Fi, USB, Ethernet, or the cloud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.