Shop LEXMARK
See all product information
Create Account
CS632dwe Wireless Color Laser Printer
Mfr # 50M0060
Zoro # G023332215
product price:Â $1,055.99
/ea
Free Shipping & Returns
Key Features
Operating System Compatibility
Linux; Windows XP, Server 2003, Vista, Server 2008, 7, 8, 8.1, Server 2012, 10, Server 2016, 11, Server 2022
Height
12.5 in
Maximum Paper Size
8.5 x 14 in
Print Resolution (Black)
1200 x 1200 dpi
Network Capable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50M0060
Zoro #
G023332215
UPC #
734646731317
Country of Origin
Mexico
Dimensions
Height
12.5 in
Maximum Paper Size
8.5 x 14 in
Depth
16.6 in
Width
17.9 in
Details
Operating System Compatibility
Linux; Windows XP, Server 2003, Vista, Server 2008, 7, 8, 8.1, Server 2012, 10, Server 2016, 11, Server 2022
Print Resolution (Black)
1200 x 1200 dpi
Network Capable
Yes
Maximum Memory
1 GB
Monthly Duty Cycle (Pages)
125,000
Duplex Printing
Automatic
Print Resolution (Color)
1200 x 1200 dpi
First Page Out
6.5 s
Network Types
10/100/1000Base-T Ethernet; 802.11ac Wireless
Printing Type
Laser
Maximum Print Speed (Black)
42 ppm
Network Ready
Yes
Wireless Printing
Yes
LCD Display
Yes
Description
With exceptional performance and secure design, the CS632dwe printer delivers enhanced productivity up to 42 pages per minute and toner yields up to 20,000 pages mono, and up to 11,700 pages color. Engineered for long life with environmental certifications and advanced power management, this efficient model has high sustainability. Fast time to first print, superior print quality and easy-to-use touch screen. These sophisticated, IoT-ready printers are loaded with sensors that continuously monitor hundreds of data points that provide added benefits, like predictive service and automatic supplies replenishment, when they are connected to Lexmark Cloud Services. With the large, buttonless touch screen, the user can intuitively perform tasks.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.