Shop LEXMARK
See all product information
Create Account
Extra High Yield Black Toner Cartridge, 6000 Yield
- Mfr # C240X10
- Zoro # G6702544
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Black
Yield
6000 Pages
Max. Page Yield
6000
Compatible OEM Model Number
C2425dw, MC2425adw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C240X10
- Zoro #
- G6702544
- UPC #
- 734646668163
- Country of Origin
- Mexico
- Capacity
- Extra High Yield
- Item
- Toner
- Color
- Black
- Yield
- 6000 Pages
- Max. Page Yield
- 6000
- Compatible OEM Model Number
- C2425dw, MC2425adw
- Ink/Toner Color
- Black
Description
Lexmark C2425, MC2425 Extra High Yield Black Toner Cartridge (6,000 Yield). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.