High Yield Black Toner Cartridge, 8500 Yield
- Mfr # 78C0X10
- Zoro # G6687232
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Color
Black
Yield
8500 Pages
Compatible OEM Model Number
CS421dn, CX522ade, CX421adn
Max. Page Yield
8500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78C0X10
- Zoro #
- G6687232
- UPC #
- 734646665070
- Country of Origin
- China
Details
- Capacity
- High Yield
- Item
- Toner
- Color
- Black
- Yield
- 8500 Pages
- Compatible OEM Model Number
- CS421dn, CX522ade, CX421adn
- Max. Page Yield
- 8500
- Ink/Toner Color
- Black
Description
Lexmark CS421dn, CX421adn, CX522ade High Yield Black Toner Cartridge (8,500 Yield). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.