Shop LEXMARK
See all product information
Create Account
High-Yield Toner Cartridge, C950, Black
- Mfr # C950X2KG
- Zoro # G6241070
product price:Â
$
712.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Series
None
Printer Model
C950DE
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
32,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C950X2KG
- Zoro #
- G6241070
- UPC #
- 734646227681
- Country of Origin
- Japan
- Printer Series
- None
- Printer Model
- C950DE
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 32,000
- Color
- Black
- For Use With
- Lexmarkâ„¢ C950DE; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:C950, C950DE
- Yield Type
- Extra High-Yield
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Market Indicator Cartridge Number
- C950X2KG
- Page Yield - Black
- 32,000
- Ink/Toner Color
- Black
- Compatible Printer Model Number
- C950DE
- Compatible Printer Brand
- Lexmark
- Page Yield - Total
- 32,000
- Wire Color
- Black
Description
Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model C950DE, Max. Page Yield 32,000, Color Black, Cartridge Condition New, High Yield Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.